RAP S3 ESD Safety Trainers, Black/Blue

RAP S3 ESD Safety Trainers, Black/Blue


Select
£73.99 Inc VAT (20%)


See all variants from £73.99

Description

Designed for wear in microelectronic industries and ATEX environments, these metal-free safety trainers deliver low electrical resistance (ESD). Water-repellent with anti-shock and slip-resistance features, these trainers protect and support the feet in wet and oily environments.

Features and Benefits
• 100% polyamide fabric lining with antibacterial and moisture-wicking properties
• Soft and scented polyurethane footbed with low electric resistance
• Impact absorbent soles to help protect against foot and leg fatigue
• Polyurethane/TPU sole delivers low electrical resistance
• Non-metallic toe cap for impact resistance up to 200 Joules
• Non-metallic midsole APT PLATE for zero Perforation
• Polycarbonate and fibreglass anti-torsion support to protect the arch of the foot

Standards
• EN ISO 20345:2011 S3 SRC

See full description

Feature Attributes

MFR Part No.:
20551-000
Safety Classification:
S3
Gender:
Unisex
Midsole Material:
Polyurethane
Upper Material:
Leather
Slip Resistance Rating:
SRC
More attributes
Product Reviews -
4 years ago
Very comfortable thanks **

6 years ago by Kevin
Have used this company,s products and they have always been first class

4 years ago
Good trainers. Better than my last ones. The only bad thing is that there is a seam at the back of the heel. It’s rubbing it which is painful sometimes. It seems better after third day of use. I recommend them anyway.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome