Reconverted Safety Trainers, SRC, S1

Reconverted Safety Trainers, SRC, S1


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

These futuristic trainers are made using recycled plastic bottles that have been used, treated and transformed into technical fabrics.

Features and Benefits
• The eco-friendly trainers are soft, comfortable and have been designed with great attention to detail
• Robust upper TEXPET 100% PET ecological fabric
• Modern trainer style design
• SANY-DRY® 100% polyester fabric, abrasion resistant lining created with three-dimensional, breathable and antibacterial materials that absorbs and releases the moisture keep feet comfortable and dry
• Hardwearing anti-static polyurethane protective sole with poly-green insert
• Aluminium protective toe cap that will shield up to 200 J
• Zero Perforation non-metallic midsole even with a 3 mm diameter nail
• Abrasion resistant leather toe cap protection

Typical Applications
• General Industries

Notes
• EN ISO 20345:2011
• Width: 11 Mondopoint
• Packaging: recycled paper and carton packaging

See full description

Feature Attributes

Safety Classification:
S1
Upper Material:
Textile
Toe Cap Material:
Aluminium
Sole Material:
Polyurethane
Midsole Material:
Textile
Resistance Features:
Anti-Static
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome