1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Rio Black Safety Trainers
0
1
2

Rio Black Safety Trainers


Select
See all variants from
£99.99

Inc VAT (20%)

Up to 12% off

See all variants from £99.99

Description

Protection: aluminium cap and flexible FAP® midsole
Plus: toe cap protection and HeelTec support
Upper: hydrophobated suede leather
Lining: BreathActive functional lining
Footbed: evercushion® pro
Sole: TPU sole METRO PROTECT

See full description

Feature Attributes

Heel Type:

Flat

Gender:

Men

Lining Material:

BreathActive functional lining

Upper Material:

Leather+Other

Material:

Leather+Other

Fitting Method:

Standard

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome