RUN-R 400 Heckel Black Safety Trainers

RUN-R 400 Heckel Black Safety Trainers


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Multi-purpose lightweight safety trainer. Supple full grain leather upper with breathable 3D mesh lining. Slip-resistant double density PU sole with front and heel shock absorption.
100% metal free
EN ISO 20345:2011
S3
SRC

See full description

Feature Attributes

Upper Material:
Leather
ESD:
No
MFR Part No.:
6261007
Safety Classification:
S3
Colour:
Black
Slip Resistance Rating:
SRC
More attributes
Product Reviews -
6 years ago by LINAS
Absolutely not recommend to anyone use this shop . Paid extra for return my item. Was size issue. Haven't receive replacing item..

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome