Description unavailable
Height:
120 mm
Width:
210 mm
Material:
Suede Leather + Mesh
Heel Height:
30 mm
Fastening Method:
Lace Up
Heel Type:
Flat
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy