1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Safety Trainers, Black

Safety Trainers, Black


18 Variants From
£55.99

Inc VAT (20%)

See 18 Product Variants
£55.99

Description

These black trainers are constructed from breathable heavy duty fabric, with a moisture wicked air-tex fabric, flexi composite midsole and fibre glass toe-cap.

Features and Benefits
• Enhanced wearer comfort thanks to the 300C multi density sole with bounce technology
• Versatile due to anti-static construction, reinforced toe-cap, penetration resistant midsole, anti-slip sole and heat resistant outsole
• Metal free making them suitable for areas that have metal detectors, for example, airports

See full description

Feature Attributes

Toe Cap Material:

Composite

Series:

Bounce

Wide Fitting:

No

Slip Resistance Rating:

SRC

Upper Material:

Mesh

Midsole Material:

Composite

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome