1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Safety Trainers, Recycled, ESD, SRC

Safety Trainers, Recycled, ESD, SRC


Select
See all variants from
£109.99Inc VAT (20%)

See all variants from £109.99

Description

These futuristic trainers are made using recycled plastic bottles that have been used, treated and transformed into technical fabrics.

Features and Benefits
• The eco-friendly trainers are soft, comfortable and have been designed with great attention to detail
• Designed using the BOA® Fit System
• Abrasion resistant leather toe cap protection
• The upper layer is made of 100% PET ecological fabric and lined with antibacterial fabric that is breathable and absorbs moisture keeping feet dry
• Low electrical resistance sole designed using polyurethane/TPU and poly-green inserts
• Protective aluminium toe cap is resistant up to 200J
• Non metallic APT mid-plate with low electrical resistance and zero perforation

Typical Applications
• Microelectronic industries

Notes
• Standards: EN ISO 20345:2011
• Width: 11 Mondopoint
• Packaging: recycled paper and carton packaging

See full description

Feature Attributes

Resistance Features:
Static Dissipative
Upper Material:
Textile
Midsole Material:
Textile
Safety Classification:
S1
Toe Cap Material:
Aluminium
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome