Sarasota Pro-Lite Safety Trainers UK 11 Eur 46

Sarasota Pro-Lite Safety Trainers UK 11 Eur 46

Order Code: ZT3376789S

£89.99 Inc VAT (20%)


Description

DEWALT Sarasota Trainers are lightweight and flexible. These retro styled work trainers have a suede and mesh uppers with a padded collar and tongue. Fitted with an aluminum toecap which has been tested to 200 joules and a composite midsole. Incorporates DEWALT Pro-Lite Technology, the lightweight EVA/rubber outsole provides all day comfort.

EN Test: CE EN ISO 20345-2011.
Safety Rating: SB S.

1 x Pair of DEWALT Sarasota Pro-Lite Safety Trainers UK 11 EUR 46.

See full description
Specifications for Sarasota Pro-Lite Safety Trainers UK 11 Eur 46
  • Colour
    Black
  • Shoe Size
    11
  • Style
    Sarasota Pro-Lite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome