TNS Black Safety Trainers
0
1
2
3

TNS Black Safety Trainers


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

These slip-resistant safety trainers feature a flexible sole and full-length footbed for maximum comfort. The breathable suede leather upper is abrasion-resistant and keeps the feet cool and comfortable.

Features and Benefits
• Breathable suede leather upper for user comfort
• Steel toe cap and midsole protect against impact and puncture injuries
• Padded collar and tongue prevents rubbing and discomfort during prolonged wear
• Polyurethane sole absorbs shock to reduce strained and aching joints and feet

Standards
• EN ISO 20345 S1P SRC

See full description

Feature Attributes

Sole Material:
Polyurethane
Toe Cap Material:
Steel
ESD:
No
Slip Resistance Rating:
SRC
Midsole Material:
Steel
Standards Met:
EN ISO 20345
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome