1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Turbo IGS Grey Safety Trainers
0
1

Turbo IGS Grey Safety Trainers


10 Variants From
£69.99

Inc VAT (20%)

See 10 Product Variants
£69.99

Description

Designed with advanced materials, this durable, metal-free safety trainer is lightweight and stylish. Comfortable and water repellent, the IGS soles deliver excellent traction in wet, oily, and greasy environments.

Features and Benefits
• Metal-free design for a lightweight safety shoe
• Nano composite toecap and protective midsole deliver excellent impact and penetration protection
• Leather free and constructed from advanced materials that are both Vegan friendly and fully ESD compliant
• Innovative IGS (Intelligent Grip System) rubber sole ensures excellent grip on any surface
• Underfoot cushioning further enhances wearer comfort
• Heat resistant up to 300°C approx.

Standards
• EN ISO 20345:2011 S1P HI HRO ESD SRC

See full description

Feature Attributes

Colour:

Grey

Resistance Features:

Slip-Resistant,Water-Repellent

Standards Met:

EN ISO 20345:2011 S1P HI HRO ESD SRC

Upper Material:

Synthetic

Slip Resistance Rating:

SRC

Midsole Material:

Composite

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome