1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Women's Black/Cool Grey/Cyclamen Fuse Trail Low Trainers Shoes

Women's Black/Cool Grey/Cyclamen Fuse Trail Low Trainers Shoes


Select
See all variants from
£51.99

Inc VAT (20%)


See all variants from £51.99

Description

An ultra lightweight sport hiker, offering amazing underfoot cushioning and comfort on the trail or on the road
An ultra lightweight sport hiker, offering amazing underfoot cushioning and comfort on the trail or on the road
Double technical mesh upper offers lightweight support and high breathability
Welded overlays for minimal hotspots, and protective toe and heel overlays to minimize scuffing
Super soft padded collar gives next to foot comfort
GEO foam engineered EVA midsole offers higher rebound when walking and is ultra soft for underfoot cushioning
DTA (dynamic transition aid) provides torsional rigidity
MDT rubber outsole is durable and offers traction on and off the trail

See full description

Feature Attributes

Material:

Polyester Mesh

Upper Material:

Polyester Mesh

Heel Height:

20

Gender:

Women

Fastening Method:

Lace Up

Lining Material:

Polyester Mesh

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome