1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Women's Safety Trainers, Pink & Black

Women's Safety Trainers, Pink & Black


Select
See all variants from
£41.99Inc VAT (20%)
Up to 15% off

See all variants from £41.99

Description

Women's safety trainers with steel toe cap and midsole protection. Stylish black leather upper with slick pink lines, leather overlays and dual fuchsia stitching accents. Lace-up front with three perforated eyelets and upper speed lacing hooks. Textile mesh lining with a supportive padded collar and tongue. Heat resistant rubber sole with front toe bumper. Engineered channels and a central groove on the outsole drains away fluids offering suburb slip resistance. Conforms to EN ISO20345 Safety Footwear Standard.

Feature Attributes

Resistance Features:
Puncture-Resistant,Heat-Resistant,Slip-Resistant
Colour:
Black
ESD:
No
Safety Classification:
S1P
Midsole Material:
Steel
Gender:
Women
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome