Inc VAT (20%)
Pink and grey safety trainers, suitable for most industrial applications.
Features and Benefits:
•The textile midsole makes the shoe ideal for driving as it is very lightweight and flexible
•Abrasion resistant, moisture wicking textile inner lining and breathable, microfibre perforated upper enhances wearer comfort
•Lightweight dual density parabolic PU/PU soling system with anti-static properties, shock absorption, heat resistance to 120°C and slip resistance
Typical Applications:
•Warehousing
•Manufacturing and distribution
Gender:
Women
Toe Cap Material:
Composite
Sole Material:
PU
Standards Met:
EN ISO 20345:2011
Slip Resistance Rating:
SRC
Upper Material:
Microfibre
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy