TS213 Thermo Wrap Back Support

TS213 Thermo Wrap Back Support


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

IMPACTO® Thermo Wrap Back Support. Contoured shaped back support. Soft, breathable lining. Provides therapeutic support to relieve pain and discomfort. Hook and loop closure. Helps keep the skin warm to promote blood flow. Natural heat therapy and support.

Features & Benefits
• Contoured Shaped Back Wrap With Adjustable Closure

Application
Construction, maintenance, sports, office, manufacturing,

Poultry/meat processing industries: prevention and treatment of RSI.

Poultry/meat processing industries: prevents pain and strain from long term sitting or standing. Assembly, Office, Landscapers, Cold rooms.

See full description

Feature Attributes

Material:
Laminated fabric, hook and loop closure
Colour:
Black
Height:
0.1 mm
Width:
7 mm
Standards:
UKCA
Protection Type:
Ergonomic Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome