Dip Belt Air Belt Contoured Hip

Dip Belt Air Belt Contoured Hip


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

IMPACTO® DIPBELT Air Belt® Lumbar Support. Features unique patented inflatable air technology. Multi-celled air chambers conform to the back when air is added to provide relief from back pain. Moisture absorbing inner lining and nylon outer cover. Extended down the back and around the hips to provide additional support and prevent riding up when sitting.

Features & Benefits
• Multi-Celled Air Chambers Conform To The Back When Air Is Added To Provide Relief From Back Pain.

Application
Used for general back support during work or play when standing, sitting or while in motion

See full description

Feature Attributes

Colour:
Blue
Material:
Nylon bladder, elastic, hook and loop
Protection Type:
Back Protection
Height:
1 mm
Width:
5 mm
Standards:
UKCA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome