Inc VAT (20%)
Water-repellent. Pile lining. Zip right through. Chest pocket with flap. Phone chest pocket with adjustable flap. Pen pockets. Front pockets - two open and two with flap and press stud. Inner pocket - one with zip and one with hook and loop band.
Features & Benefits
- Bearnylon is a water-repellent and extremely durable material.
- Pile lining.
- Phone and pen pocket.
- Special design of the front pocket that allows easy access to the pocket contents.
- Two inner pockets, one with zip.
Certifications
OEKO-TEX STANDARD 100
Material Info
- 52% cotton/48% nylon
- Weight: 240 g/m²
- Quality Remark: Twill
Gender:
Unisex
Material:
52% Cotton/48% Nylon
Width:
400 mm
Length:
450 mm
Standards Met:
OEKO-TEX® Standard 100
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy