Inc VAT (20%)
Two-toned. Water-repellent. Quilt lining can zip out and be used separately - has pocket with hook and loop band fastening. Fastening with zip and storm flap with press studs. Chest pocket with flap and press stud. Phone chest pocket with adjustable flap and pen pocket. Front pockets. Waist with press stud adjustment. Pleat in back.
Features & Benefits
- Bearnylon is a water-repellent and extremely durable material.
- Detachable quilted vest which can also be worn separately.
- Easy access to phone pocket inside the breast pocket.
- Pleat in the back for greater freedom of movement.
- Individual adjustment with adjustable waist.
Certifications
OEKO-TEX STANDARD 100
Material Info
- 52% cotton/48% nylon
- Weight: 240 g/m²
- Quality Remark: Twill
Gender:
Unisex
Width:
400 mm
Material:
52% Cotton/48% Nylon
Length:
450 mm
Standards Met:
OEKO-TEX® Standard 100
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy