1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Body Warmers
10154-154 Industry - Gilet

10154-154 Industry - Gilet


24 Variants From
£79.99

Inc VAT (20%)

Up to 11% off
See 24 Product Variants
£79.99

Description

Lining of quilt. Extended back. Fastening with zip, storm flap and hidden press studs. Zipped pocket under storm flap. Chest pockets with flap and hidden press studs. D-ring. Front pockets. Elastic in arm hole. Zip at lower back for logo printing/ embroidery. Waist with press stud adjustment. Contrast stitching. Reflectors.

Features & Benefits
- Quilted lining.
- Extra protection against the cold with an extended back.
- Elastic in the arm hole keeps warmth from escaping.
- Interior zipper at lower back for logo printing / embroidery.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 65% polyester/35% cotton
- Weight: 260 g/m²
- Quality Remark: Canvas structure

See full description

Feature Attributes

Gender:

Unisex

Width:

410 mm

Length:

380 mm

Standards Met:

OEKO-TEX® Standard 100

Material:

65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome