1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Body Warmers
12154-442 Unique - Gilet

12154-442 Unique - Gilet


16 Variants From
£69.99

Inc VAT (20%)

Up to 6% off
See 16 Product Variants
£69.99

Description

One-tone. Light fabric. Triple stitched seams at the side. High collar. Fastening with zip, storm flap and hidden press studs. Extended back. Chest pockets with flap and hidden press studs. Easy access to integrated phone pocket inside the breast pocket. D-ring. Front pockets. Inner pockets. Waist with press stud adjustment. Contrast stitching. Reflectors.

Features & Benefits
- Durable triple stitched seams that extend the product life.
- Easy access to phone pocket inside the breast pocket.
- Good space for placement of company logo.
- Extra protection against the cold with an extended back.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 270 g/m²
- Quality Remark: Twill

See full description

Feature Attributes

Gender:

Unisex

Length:

380 mm

Width:

410 mm

Material:

65% Polyester/35% Cotton

Standards Met:

Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome