1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Body Warmers
15754-330 Light - Gilet

15754-330 Light - Gilet


14 Variants From
£54.99

Inc VAT (20%)

See 14 Product Variants
£54.99

Description

Light fabric. Two-toned. High collar. Elastic in arm hole. Fastening with zip and storm flap with press studs. Chest pockets with flap and press studs. D-ring. Front pockets. Inner pocket. Waist with press stud adjustment. Contrast stitching.

Features & Benefits
- No seams on the top of the shoulders: prevents water from penetrating.
- Slightly extended back.
- The dark contrast is placed where the clothing is most exposed to dirt.
- Elastic in the arm hole keeps warmth from escaping.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 245 g/m²
- Quality Remark: Twill Shrinkage 1-2%

See full description

Feature Attributes

Gender:

Unisex

Length:

380 mm

Width:

410 mm

Material:

65% Polyester/35% Cotton

Standards Met:

Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome