Inc VAT (20%)
Two-toned. Water-repellent. CLIMASCOT Lightweight Insulation. High collar. Fastening with zip and internal storm flap. Chest pocket with a zip. Front pockets with a zip. Inner pockets. Elastic in arm hole. Stretch fabric at the sides. Adjustable elastic drawstring at waist. Reflectors.
Features & Benefits
- Unique CLIMASCOT insulation provides warmth without bulk. Lightweight, soft CLIMASCOT insulation takes up almost no space when compressed.
- With its low density and unique composition, the product works exceptionally well as an insulating middle layer.
- Water-repellent.
- Stretch fabric at the sides provides extra freedom of movement.
- Extra visibility with the help of reflectors.
Certifications
OEKO-TEX STANDARD 100
Material Info
- 100% polyester
- Weight: 240 g/m²
- Quality Remark: Quilt fabric
Gender:
Unisex
Material:
100% Polyester
Standards Met:
OEKO-TEX® Standard 100
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy