1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Body Warmers
18075-318 Accelerate - Thermal Gilet

18075-318 Accelerate - Thermal Gilet


54 Variants From
£65.99

Inc VAT (20%)

Up to 4% off
See 54 Product Variants
£65.99

Description

Ladies fit. Water-repellent. CLIMASCOT Lightweight Insulation. Fastening with zip and internal storm flap. Front pockets with a zip. Elastic in arm hole. Stretch fabric at the sides and chest. Adjustable elastic drawstring at waist. Reflectors.

Features & Benefits
- Specially designed and fitted for women.
- Unique CLIMASCOT insulation provides warmth without bulk. Lightweight, soft CLIMASCOT insulation takes up almost no space when compressed.
- Water-repellent.
- Stretch fabric at the sides provides extra freedom of movement.
- Elastic in the arm hole keeps warmth from escaping.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 260 g/m²
- Quality Remark: Quilt fabric Shrinkage max 3%

See full description

Feature Attributes

Gender:

Women

Material:

100% Polyester

Standards Met:

OEKO-TEX® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome