Inc VAT (20%)
Water-repellent. Polyester filled padding. Zip right through. Front pockets with a zip. D-ring. Inner pocket with zip. Elastic band in arm hole and waist. Stretch fabric at the sides.
Features & Benefits
- Water-repellent.
- Quilted with stretch fabric at the sides - effective body-warmer under a jacket.
- Front pockets with zippers for safe storage.
- D-ring for keys or ID cards.
- Elastic in the arm hole keeps warmth from escaping.
Certifications
OEKO-TEX STANDARD 100
Material Info
- 100% polyamide
- Weight: 390 g/m²
- Quality Remark: Ripstop
Colour:
Black
Gender:
Unisex
Material:
100% Polyamide
Standards Met:
OEKO-TEX® Standard 100
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy