1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Body Warmers
7220 Royston Fleece Body Warmers

7220 Royston Fleece Body Warmers


Select
See all variants from
£27.99Inc VAT (20%)
Up to 6.5% off

See all variants from £27.99

Description

275gsm 100% flame retardant polymer fleece. Double sided. Zip closure. Breathable, good cold protection, stitched seams and anti-pilling treatment.

Not to be worn separately.

EN ISO 14116:2008 Index 1 & EN 14058:2004 1XXXX

See full description

Feature Attributes

Gender:
Unisex
Colour:
Navy Blue
Material:
Fleece
Fabric Weight:
275 g/m²
MFR Part No.:
7220A2TF1B75
Series:
Royston

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome