Inc VAT (20%)
Base layer leggings. Keeps you warm and dry in cold conditions. Fabric is lightweight, soft, easycare and dries quickly. Fits like a second skin. Regulates temperature of the body. WRAP certified.
Material:
90% Polyester, 10% Spandex
Gender:
Men
Colour:
Heather Grey
Product Type:
Baselayers
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy