1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Body Warmers
Flex Workwear Padded Bodywarmers

Flex Workwear Padded Bodywarmers


8 Variants From
£37.99

Inc VAT (20%)

See 8 Product Variants
£37.99

Description

Lightweight bodywarmer, Fully lined and padded for increased warmth, Stand up collar, Chin guard provides extra comfort, Metal zip front with metal teeth, Full length internal storm flap to protect against the elements, Flex stretchable side panels for improved flexibility, Side panel fleece bonded for added comfort, Elasticated binding for secure fit, Soft touch zip pullers, Large left breast zipped pocket for ease of embellishment, Two lower secure side zipped pockets for added security, Internal hook and loop closure pocket for storage, Spare black soft touch zip pullers for added customisationOuter shell fabric: 100% nylon ripstop with PU coating 75gsmPadding fabric: 100% polyester padding 220gsmLining fabric: 100% polyester quilted taffeta 60gsmSide panel fabric: 100% polyester knitted with 2-layer bonded fleece 270gsm

Feature Attributes

Colour:

Black/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome