Inc VAT (20%)
250 series anti-pill Symmetry fleece with elasticated bound armholes, 2 zipped lower pockets and an adjustable shockcord hem.
Gender:
Unisex
Material:
Fleece
Series:
Haber II
Fabric Weight:
250 g/m²
Colour:
Black
MFR Part No.:
TRA700
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy