1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Body Warmers
Regatta Ladies Flux Soft Shell Bodywarmer

Regatta Ladies Flux Soft Shell Bodywarmer


28 Variants From
£23.99

Inc VAT (20%)

Up to 4% off
See 28 Product Variants
£23.99

Description

Woven stretch soft shell has a 96% polyester/4% elastane outer.Outer layer made from at least 50% recycled polyester.Polyester fleece backed.Lightweight and quick drying.Showerproof and wind resistant.Shaped fit.Locker patch.Front and back yokes.Full length covered zip.Right chest zip pocket.Two front zip pockets.Open hem.Cut out label.

Feature Attributes

Gender:

Women

Product Type:

Gilet

Material:

Two layer soft shell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome