1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Body Warmers
SS2LV4 Soft Shell Gillets for Women

SS2LV4 Soft Shell Gillets for Women


2 Variants From
£23.99

Inc VAT (20%)

Up to 4% off
See 2 Product Variants
£23.99

Description

260gsm, two layer soft shell construction. Full length fastening zip. Contrast trim. Two hip pockets and one chest pocket.

Feature Attributes

Gender:

Women

Material:

Fabric Woven Stretch Softshell

Fabric Weight:

260 g/m²

Colour:

Black

Product Type:

Gilet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome