1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Boots and Outdoor
C762043 Purofort+ Rugged Black Safety Wellington Boots

C762043 Purofort+ Rugged Black Safety Wellington Boots


Select
See all variants from
£79.99Inc VAT (20%)

See all variants from £79.99

Description

Designed for demanding environments, these rugged safety boots are 100% waterproof and insulated against the cold down to -20°C. The deep cut outsole delivers high traction and slip-resistance on wet, oily and uneven surfaces to keep you safely on your feet.

Features and Benefits
• Antistatic properties resists the build-up and conductance of static electricity
• Energy absorbent sole protects against foot and leg fatigue
• Chemical and water-resistant upper keeps the feet dry and comfortable
• Steel toe cap and midsole protect against impact and penetration injuries
• Purofort® outsole is slip-resistant for safety in wet and oily environments

Standards
• EN ISO 20345:2011 S5 CI CR SRC

See full description

Feature Attributes

Sole Material:
Rubber
Standards Met:
BS EN ISO 20345:2011
Colour:
Black
Resistance Features:
Anti-Static,Oil-Resistant,Waterproof
Midsole Material:
Steel
Upper Material:
Polyurethane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome