1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Boots and Outdoor
Compactor Waterproof Safety Wellington

Compactor Waterproof Safety Wellington


7 Variants From
£29.99

Inc VAT (20%)

See 7 Product Variants
£29.99

Description

Perfect PVC safety wellington boot to use in the harshest industrial environments. PVC and nitrile rubber outsole that gives excellent grip on the most slippery surfaces.

200 Joules steel toe cap
Anti-penetration steel midsole
Fully Waterproof
PVC upper
Textile lining
PVC & nitrile rubber outsole
Antistatic & energy absorbing heel
Sole resistant to oils, fats, acids and organic solvents
Front, ankle and heel deflector protection against falling objects

See full description

Feature Attributes

Sole Material:

Pvc/Nitrile Rubber

Colour:

Black

Gender:

Unisex

Width:

290 mm

Length:

375 mm

Height:

105 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome