1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Boots and Outdoor
FoodPro Multigrip White Safety Wellington Boots

FoodPro Multigrip White Safety Wellington Boots


Select
See all variants from
£44.99Inc VAT (20%)

See all variants from £44.99

Description

Designed for use in the food industry. Oil resistant sole, anti-static, steel toecap, energy absorbing heel and cold insulating lining. Good resistance against wear and tear and excellent grip, also very resistant to oils and fats, chemicals and disinfectants, animal and vegetable oils and minerals. Additional properties for some models. The ribbing provides additional protection to the wearer's shin. White upper with blue sole.

Feature Attributes

MFR Part No.:
CA61131
Upper Material:
Polyurethane
Midsole Material:
Steel
Toe Cap Material:
Steel
Resistance Features:
Oil-Resistant,Chemical-Resistant,Anti-Static,Slip-Resistant
Colour:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome