Inc VAT (20%)
A super rugged durable and waterproof sports hiker offering amazing underfoot cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A rugged durable and waterproof sports hiker offering amazing cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A soft highly durable embossed PU leather upper provides support and protection
Protective toe and heel overlays help prevent scuffing
GEO foam engineered EVA midsole offers higher rebound when walking and is ultra soft for underfoot cushioning
DTA (dynamic transition aid) provides torsional rigidity
MDT rubber outsole is durable and offers traction on and off the trail
Fastening Method:
Lace Up
Gender:
Men
Heel Height:
25 mm
Heel Type:
Flat
Lining Material:
Polyester Mesh
Upper Material:
Polyester Mesh
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy