Inc VAT (20%)
Polyurethane boots that contains millions of tiny air bubbles making the boots lightweight and giving excellent thermal insulation.UPPER: Anatomic Polyurethane upperOUTSOLE: Easy cleaning Polyurethane outsole dust-proofLINING: Anti-bacterial sockFOOTBED: Removable insole made with an antistatic foam with extra grip printing. Good sweat managing for extra comfort.SPECIAL: Insulation -20C -4FCERTIFICATION: EN ISO 20345:2011 S5 CI SRCSteel toecap and midsoleSelf Cleaning OutsoleSlip Resistance SRC
Gender:
Unisex
Sole Material:
PU
Weight:
999 g
Width:
360 mm
Length:
450 mm
Height:
140 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy