The Centek FS333 Safety Shoe is Ideal for Warehouse and Industrial use. Safety Standard EN ISO 20345
Steel toe cap protection.
Steel Midsole
Pull on loops
SRC Slip Resistance
Gender:
Men
Material:
Leather
Standards Met:
EN ISO 20345, 2011
Fitting Type:
Standard
Heel Type:
Flat
Fastening Method:
Slip On
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy