Steplite Easygrip Non Safety

Steplite Easygrip Non Safety


Select
£64.99 Inc VAT (20%)
7% off


See all variants from £64.99

Description

Neotane material: proprietary polyurethane formulation: light, flexible, long lasting, Standard fitting, Available in non safety (04), steel toe cap (S4), toe cap and midsole (S5), Excellent grip, Increased slip resistance: SRC approved, Resistant to fats, manure and a variety of chemicals, Kick-off spur, Thermal insulation -20°C, EN ISO 20347:2012 04.SRC.CI

Feature Attributes

Colour:
Green
Length:
640 mm
Width:
480 mm
Height:
370 mm
Product Reviews -
2 years ago
There's a1mm home in the boot where a tag was attached

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome