1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Boots and Outdoor
WF34-P Suede Safety Boots, Black, S1P, SRC

WF34-P Suede Safety Boots, Black, S1P, SRC


Select
See all variants from
£29.99Inc VAT (20%)

See all variants from £29.99

Description

WORKFORCE S1P SUEDE SAFETY BOOT
Black suede leather upper with blue trim
Breathable moisture wicking lining for comfort
Full length removable foam insole for comfort
Durable dual density PU outsole
Shock absorbing heal
Penetration resistant steel midsole
Padded collar and tongue
EN ISO 20345:2011 S1P certified

See full description

Feature Attributes

Colour:
Black
Product Type:
Safety Boot
Upper Material:
Suede Leather
Material:
Suede Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome