1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Boots and Outdoor

WF41-P Black Leather Hiker S1P-SRC


Select
See all variants from
£26.99Inc VAT (20%)

See all variants from £26.99

Description

WORKFORCE S1P BLACK LEATHER SAFETY BOOT

Black leather & technical mesh upper
Breathable moisture wicking lining for comfort
Full length removable foam insole for comfort
Durable dual density PU outsole
Shock absorbing heal
Penetration resistant steel midsole
Padded collar and tongue
SRC slip resistance rating
EN ISO 20345:2011 S1P certified

See full description

Feature Attributes

Product Type:
Safety Boot
Colour:
Black
Slip Resistance Rating:
SRC
Material:
Leather