18050-802 Complete - Cap

18050-802 Complete - Cap


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Adjustable at the back. Ventilation holes. Sweatband made of 100% cotton.

Features & Benefits
- Ventilated air holes.
- Sweatband of 100% cotton.
- Adjustable at the back.

Certifications
nan

Material Info
- 100% cotton
- Weight: 180 g/m²
- Quality Remark: Twill weave

See full description

Feature Attributes

Width:
200 mm
Length:
208 mm
Fabric Weight:
0.133 kg
Material:
100% Cotton
Weight:
0.133 kg
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome