Bump Cap, Navy - POR9572070A

Bump Cap, Navy - POR9572070A

Order Code: ZT1712865S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Head protecting bump caps with 5cm mid-peaks, making them suitable for all uses.

Features and Benefits
• Ventilation thanks to the side mesh and wide open windows on the inner shell aids wearer comfort
• Hi-visibility piping enhances wearer visibility and safety in low light conditions
• Inner ABS shell and soft pad provides shock absorption
• Buckle adjustment allows easy fitting

Typical Applications
• General industrial use

See full description
Specifications for Bump Cap, Navy - POR9572070A
  • Peak Style
    Medium Peak
  • Outer Material
    ABS
  • Ventilation Type
    Vented
  • Colour
    Navy Blue
  • Adjustment Type
    Buckle
  • Fits Head Size
    54cm to 59cm
  • MFR Part No.
    PS59
  • Standards Met
    EN 812
  • Series
    Airtech

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome