First Base Bump Caps

First Base Bump Caps


Select
Select
Select
£13.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £13.99

Description

Designed to protect against knocks and bumps, the First Base™ classic bump caps are available in a wide range of colours and peak lengths. Lightweight and easy to adjust, they're the perfect choice for low-risk industrial tasks.

Features and Benefits
• Contoured sides allow other PPE to be easily worn in conjunction
• Side mesh ventilation enhances wearer comfort
• The flexible shell design fits a wide range of head sizes (52cm - 65cm)
• The fabric cap is machine washable to maintain hygiene and extend the product life
• Available with either a standard peak (70mm), micro peak (25mm) or reduced peak (55mm) to suit all requirements
• Available in a choice of colours to suit company uniforms

Typical Applications
• Aerospace
• Automotive
• Facilities management
• Logistics
• Transport
• Constabulary

Standards
• CE Certified
• EN812:2012

Warnings
• Must not be used to replace mandatory safety helmets

See full description

Feature Attributes

Outer Material:
ABS
Ventilation Type:
Vented
Series:
First Base™
Product Reviews -
4 years ago
Good quality, long life time.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome