1. Safety/
  2. Personal Protection & Clothing/
  3. Head Protection/
  4. Bump Caps
HardCap A1+, 5.0cm Peak Baseball Bump Caps
0
1

HardCap A1+, 5.0cm Peak Baseball Bump Caps


Select
See all variants from
£16.99Inc VAT (20%)

See all variants from £16.99

Description

Weighing less than 135g, these lightweight hard caps are made using an EPP (Expanded Polypropylene) impact liner combined with a tough HDPE shell.

Both the sweatband and comfort liner have been coated with Polygiene®, an anti-bacterial treatment that acts as an internal deodorant to keep the caps smelling pleasant and feeling comfortable.

Features and Benefits
• Moisture-wicking integrated sweatband to allow the quick evaporation of liquids
• Large reflective panels on the side of the caps add to product and user visibility.
• Vented for breathability and user comfort
• Cap covers are suitable for machine washing
• Pin adjustment for a secure and comfortable fit

Standards
• ANSI/ESD S20.20:2014
• BS EN 61340-5-1:2007

Notes
• Size: 530mm - 640mm

See full description

Feature Attributes

Series:
HardCap
Ventilation Type:
Vented
Material:
HDPE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome