Rapper 5 Panel Trucker Cap

Rapper 5 Panel Trucker Cap


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

Key Features:
• Curved Visor
• Rapper 5 Panel Trucker Cap
• Mens (Unisex)
• Polyester Foam
• One Size
• Mesh Back In 100% Polyester
• Five Panels
• PVC Snap Closure
• Tear Out, 1 Part Label
• High Shape Structured Profile
• 80gsm
• 100% Polyester
• Baseball Cap
• 65 Degree Crown Angle

See full description

Feature Attributes

Product Type:
Urban Trucker Cap
Fabric:
Polyester Foam
Number of Panels:
5
Certification:
AMFORI (BSCI), SEDEX, Walmart
Hat Profile:
High Shape Structured Profile
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome