Rapper Cotton 5 Panel Trucker Cap

Rapper Cotton 5 Panel Trucker Cap


Select
£6.19 Inc VAT (20%)


See all variants from £6.19

Description

Key Features:
• Curved Visor
• Mens (Unisex)
• Rapper Cotton 5 Panel Trucker Cap
• Tear Out, 2 Part Label
• One Size
• Mesh Back In 100% Polyester
• Five Panels
• PVC Snap Closure
• 180gsm
• High Shape Structured Profile
• Chino Twill
• 100% Cotton
• Baseball Cap
• 65 Degree Crown Angle

See full description

Feature Attributes

Fabric:
Chino Twill
Number of Panels:
5
Closure Type:
PVC Snap Closure
Size:
One Size
Fabric Composition:
100% Cotton
Product Type:
Urban Trucker Cap
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome