This low impact lightweight Bump cap offers hygienic protection - ideal for use in the food industry when sterilisation is required. Conforms to EN 812:2012 , Available in six colours- White, Yellow, Blue, Green, Orange, Red, Features a PVC sweatband for comfort, Replaceable, adjustable plastic cradle, Lightweight HDPE (200G), Reduced peak, Available for pad printing
Length:
476 mm
Width:
300 mm
Weight:
0.235 kg
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy