1. Safety/
  2. Site Safety/
  3. Lockout Tag Out/
  4. Cable Lockout Device
Cable Lockout

Cable Lockout


Select
See all variants from
£14.99Inc VAT (20%)

See all variants from £14.99

Description

Route the cable where necessary to lockout the device then feed the cable down the centre of the open lockout. When the cable is tight and the source is locked out, squeeze the handle closed and apply padlock.
Available in vinyl coated steel and nylon cable versions.

Cable length: 2.5m.

See full description

Feature Attributes

Maximum Number of Padlocks:
6
Cable Length:
2.5 m
Colour:
Red,Blue
Lockout Type:
Cable Lockout Device

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome