Cash Box, Plastic Insert With Five Coin Compartments, HxWxD 90 X 255 X 180mm, Light Grey

Cash Box, Plastic Insert With Five Coin Compartments, HxWxD 90 X 255 X 180mm, Light Grey

Order Code: ZT2726703S

£89.99 Inc VAT (20%)


Description

Cash box, plastic insert with five coin compartments, HxWxD 90 x 255 x 180 mm, light grey. Supplied = assembled. Height = 90 mm. Width = 255 mm. Depth = 180 mm. Lock type = security cylinder lock with 2 keys. Colour = light grey. Material = sheet steel, powder coated. Type of inserts = 5 coin slots. Product type = cash boxes. For safekeeping of cash, receipts and other valuables. With practical carrying handle (recessed in the lid) All cash boxes with security cylinder lock and 2 keys.

See full description
Specifications for Cash Box, Plastic Insert With Five Coin Compartments, HxWxD 90 X 255 X 180mm, Light Grey
  • Product Type
    Cash Boxes
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Type of Inserts
    5 Coin Slots
  • Material
    Sheet Steel, Powder Coated
  • Width
    255mm
  • Height
    90mm
  • Depth
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome