Heavy Duty Cash Drawer, SAFESCAN HD-4646S, 8 Coin Compartments/5 Banknote Compartments

Heavy Duty Cash Drawer, SAFESCAN HD-4646S, 8 Coin Compartments/5 Banknote Compartments

Order Code: ZT2727232S

£299.99 Inc VAT (20%)


Description

Heavy duty cash drawer, SAFESCAN HD-4646S, 8 coin compartments/5 banknote compartments. Supplied = assembled. Height = 115 mm. Width = 460 mm. Depth = 465 mm. Colour = black, silver. Material = steel. Type of inserts = 8 coin slots, 5 bank note compartments. Product type = verification/counting devices. Tested for at least 2 million openings. Extra robust telescopic rails. Robust money clips made of metal. Electric opening and opening by key. Adjustable and removable insert. With 5 compartments for banknotes and 8 compartments for coins. Compartmentation slot for storing large banknotes and securities out of view. Compatible with RJ12 cash registers (12 V/24 V) Extra strong lock, locks in 3 positions (locked, standby and open)

See full description
Specifications for Heavy Duty Cash Drawer, SAFESCAN HD-4646S, 8 Coin Compartments/5 Banknote Compartments
  • Colour
    Black, Silver
  • Material
    Steel
  • Product Type
    Verification/Counting Devices
  • Type of Inserts
    8 Coin Slots, 5 Bank Note Compartments
  • Supplied
    Assembled
  • Depth
    465mm
  • Width
    460mm
  • Height
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome