8531/8 S1 Perforated Safety Trainers

8531/8 S1 Perforated Safety Trainers


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

These perforated safety shoes have been designed based on the latest physiological research, to reduce work-related stresses on the musculoskeletal system. The ergonomic construction of the shoes offers the perfect balance between protection and comfort.

Features and Benefits
• Lightweight and versatile for increased wearability
• Stylish minimalist design
• Non-slip outsole to protect the wearer in wet and oily environments
• Oil and petrol resistant to keep the feet clean and dry
• Lightweight, metal-free toe cap for impact protection up to 200 Joules
• Synthetic micro velour upper keeps shoes breathable and suitable for people with chrome allergies
• Sole construction is free from silicones and plasticizers to prevent product contamination

Standards
• EN ISO 20345:2011 S1 SRC

See full description

Feature Attributes

Upper Material:
Microvelour
Standards Met:
EN ISO 20345:2011
Slip Resistance Rating:
SRC
Safety Classification:
S1
Gender:
Unisex
Colour:
Black,Blue
More attributes
Product Reviews -
4 years ago by Horvath
fitt and very confortable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome