Balad Punch Hole Casual Shoes Male Blue UK Size 6
0
1
2
3
4
5

Balad Punch Hole Casual Shoes Male Blue UK Size 6

Order Code: ZT3361093S

£61.99 Inc VAT (20%)


Description

The casual shoes to elevate any outfit. Featuring a sporty contrast sole and laces with a pull up tab too. The punch hole detail and comfortable insole make these a winning stylePunch hole detailing for a distinctive look.Dune logo on solePull tab for easy slip on and off

Specifications for Balad Punch Hole Casual Shoes Male Blue UK Size 6
  • Colour
    Blue
  • Gender
    Men
  • Fitting
    Standard
  • Heel Height
    30mm
  • Shoe Size
    6
  • Lining Material
    Synthetic
  • Fastening Method
    Lace Up
  • Sole Material
    Rubber
  • Upper Material
    Nubuck
  • Heel Type
    Wedge
  • Material
    Nubuck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome